Per USA DOE Ban - No Longer Available For Sale. See LED Replacement. Sylvania/LEDVANCE Part #78234

Item #: 331307
Cat #: 35MR16/NFL25/C-12V
UPC: 046135583223
Sign In or Register to view pricing and more.
Documents & Guides
Halogen Lamp, 35 Watt, 12 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin (GU5.3), CRI: 100, Color Temperature: 3000K, Beam Angle: Narrow Flood 25 Degree, Standard Case Qty: 20 *Sylvania Part # 58322* *** Discontinued ***

Overview

Halogen Lamp, 35 Watt, 12 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin (GU5.3), CRI: 100, Color Temperature: 3000K, Beam Angle: Narrow Flood 25 Degree, Standard Case Qty: 20 *Sylvania Part # 58322* *** Discontinued ***
Also known as: 046135583223, 35MR16/NFL25/C-12V

Specifications

Wattage: 35
Shape: MR16 (Mini Reflector)
Color Temperature: 3000 (Warm White)
Volts AC: 12
Color Rendering Index (CRI): 100
Light Technology: Halogen
Base: 2-Pin (GU5.3)
Angle: 25°
Wattage: 35
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 100
Base: 2-Pin (GU5.3)
Shape: MR16 (Mini Reflector)
Volts AC: 12
Light Technology: Halogen
Angle: 25°

Customer Reviews

No reviews for this product
(0)