Halogen Linear Lamp, Single-Ended, T4, 500W, 120V

Item #: 3314

Cat #: 500Q/MC(EYX)-120V

UPC: 046135587672

Sign In or Register to view pricing and more.
Documents & Guides
Halogen Linear Lamp, Single-Ended, 500 Watt, 120 Volt, Bulb: T4 (Tubular), Base: Mini Candelabra Screw (E11), Lumens: 10100, CRI: 100, Color Temperature: 2950K, Lamp Finish: Frosted, ANSI Code: EYX, Standard Case Qty: 12 *Sylvania Part # 58767*

Overview

Halogen Linear Lamp, Single-Ended, 500 Watt, 120 Volt, Bulb: T4 (Tubular), Base: Mini Candelabra Screw (E11), Lumens: 10100, CRI: 100, Color Temperature: 2950K, Lamp Finish: Frosted, ANSI Code: EYX, Standard Case Qty: 12 *Sylvania Part # 58767*
Also known as: 046135587672, 500Q/MC(EYX)-120V

Specifications

ANSI Code: EYX
Shape: T4 (Tubular)
Color Temperature: 2950 (Warm White)
Wattage: 500
Volts AC: 120
Color: Frosted
Color Rendering Index (CRI): 100
Lumens: 10100
Light Technology: Halogen
ANSI Code: EYX
Color Temperature: 2950 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 100
Light Technology: Halogen
Shape: T4 (Tubular)
Wattage: 500
Color: Frosted
Lumens: 10100