NEMA 1 Screw Cover Enclosure, Galvanized Steel without Knockouts, 10" x 8" x 4"

Item #: 331409
Cat #: 1084-SCGV-NK
UPC: 782051002300
Sign In or Register to view pricing and more.
Documents & Guides
Designed for indoor use for applications that require a junction or pull box to secure and manage electrical connections.

Overview

Designed for indoor use for applications that require a junction or pull box to secure and manage electrical connections.
Bline NEMA 1 enclosures can be used as wiring boxes, junction, pull boxes, and protect against contact with enclosed equipment. These versatile enclosures come with or without knockouts and painted or galvanized steel.
Also known as: 782051002300, 1084-SCGV-NK

Specifications

Depth: 4 in
IP/NEMA Rating: NEMA 1
Width: 8 in
Material: Steel
Height: 10 in
Mounting: Wall
Finish: Galvanized
Knockouts: No
Depth: 4 in
Width: 8 in
Height: 10 in
Finish: Galvanized
IP/NEMA Rating: NEMA 1
Material: Steel
Mounting: Wall
Knockouts: No

Customer Reviews

No reviews for this product
(0)