GLV SC WIREWAY ELBOW 45O 12X12

Item #: 331500

Cat #: 121245-L-COMBOGV

UPC: 782051006261

to view pricing and more.
Documents & Guides
Eaton B-Line series wireway elbow fitting, Lay-in, 90° elbow, combo opening, NEMA 1, Galvanized steel, 12" X 12"

Overview

Eaton B-Line series wireway elbow fitting, Lay-in, 90° elbow, combo opening, NEMA 1, Galvanized steel, 12" X 12"

Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.

Also known as: 782051006261, 121245-L-COMBOGV

Specifications

Height: 12 in
Width: 12 in
Material: Steel
Height: 12 in
Material: Steel
Width: 12 in