GLV SC WIREWAY ELBOW 10X10

Item #: 331523

Cat #: 1010-L-COMBOGV

UPC: 782051006674

to view pricing and more.
Documents & Guides
Eaton B-Line series wireway elbow fitting, Lay-in, 90° elbow, combo opening, NEMA 1, Galvanized steel finish, 10" X 10"

Overview

Eaton B-Line series wireway elbow fitting, Lay-in, 90° elbow, combo opening, NEMA 1, Galvanized steel finish, 10" X 10"

Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.

Also known as: 782051006674, 1010-L-COMBOGV

Specifications

IP/NEMA Rating: NEMA 1
Width: 10 in
Material: Steel
Height: 10 in
Angle: 90°
Color: Plain
IP/NEMA Rating: NEMA 1
Material: Steel
Angle: 90°
Width: 10 in
Height: 10 in
Color: Plain