B-LINE 8812-GGV-NK 12.00 GALV SC ST

Item #: 331527

Cat #: 8812-GGV-NK

UPC: 782051007008

to view pricing and more.
Documents & Guides
CIR 8812 GGV NK 12.00 GALV SC

Overview

CIR 8812 GGV NK 12.00 GALV SC
Also known as: 782051007008, 8812-GGV-NK

Specifications

Length: 12 in
IP/NEMA Rating: NEMA 1
Width: 8 in
Material: Steel
Height: 8 in
Color: Plain
Length: 12 in
Width: 8 in
Height: 8 in
IP/NEMA Rating: NEMA 1
Material: Steel
Color: Plain