This product may not be available in all locations.
2
more

Transformer, Control, Terminal Connection, 50VA, 120/240-12/24
Item #: 331539
Cat #: 9T58K3164
UPC: 783173118764
to view pricing and more.
Documents & Guides
Transformer, Control, Core and Coil, 50 VA, 120/240 - 12/24, Open
Overview
Transformer, Control, Core and Coil, 50 VA, 120/240 - 12/24, Open
Also known as: 783173118764, 9T58K3164
Specifications
| Volt Amps: | 50 |
| Type: | Industrial Control, Transformer |
| Phase: | 1 |
| Secondary Voltage: | 24 |
| Primary Voltage: | 120/240 |
| Volt Amps: | 50 |
| Phase: | 1 |
| Primary Voltage: | 120/240 |
| Type: | Industrial Control, Transformer |
| Secondary Voltage: | 24 |