Cable Tie Mount, Metal Detectable Polypr

Item #: 33155

Cat #: TM3S10-C186

UPC: 074983115112

to view pricing and more.
The Pan-Ty® cable tie mount in dark blue is used with standard or light heavy cable ties and applied with a #10 (M5) screw. It is 0.86" (22 mm) wide and made of metal-detectable polypropylene for indoor environments. It comes in packages of 100.

Overview

The Pan-Ty® cable tie mount in dark blue is used with standard or light heavy cable ties and applied with a #10 (M5) screw. It is 0.86" (22 mm) wide and made of metal-detectable polypropylene for indoor environments. It comes in packages of 100.
Also known as: 074983115112, TM3S10-C186

Specifications

Color: Dark Blue
Mounting: # 10 Screw
Color: Dark Blue
Mounting: # 10 Screw