
B-LINE 101072-GGV-NK 72.00 GALV SC
Item #: 331551
Cat #: 101072-GGV-NK
UPC: 782051007688
to view pricing and more.
Documents & Guides
CIR 101072 GGV NK 72.00 GALV
Overview
CIR 101072 GGV NK 72.00 GALV
Also known as: 782051007688, 101072-GGV-NK
Specifications
| Length: | 72 in |
| IP/NEMA Rating: | NEMA 1 |
| Width: | 10 in |
| Material: | Steel |
| Height: | 10 in |
| Color: | Plain |
| Length: | 72 in |
| Width: | 10 in |
| Height: | 10 in |
| IP/NEMA Rating: | NEMA 1 |
| Material: | Steel |
| Color: | Plain |