
Wiring Trough, Type 3R, Screw Cover, 6" x 6" x 48", Galvanized, No KOs
Item #: 331568
Cat #: 6648-GRTGV-NK
UPC: 782051008098
to view pricing and more.
Documents & Guides
Wiring Trough, Type 3R, Rainproof, Screw Cover, 16 Gauge Steel, Galvanized, Unpainted, Size: 6 Inch Width, 6 Inch Depth, 4 Foot Length, NO KNOCKOUTS
Overview
Wiring Trough, Type 3R, Rainproof, Screw Cover, 16 Gauge Steel, Galvanized, Unpainted, Size: 6 Inch Width, 6 Inch Depth, 4 Foot Length, NO KNOCKOUTS
Also known as: 782051008098, 6648-GRTGV-NK
Specifications
| Height: | 6 in |
| Material: | Steel |
| Width: | 6 in |
| Length: | 48 in |
| Color: | Plain |
| IP/NEMA Rating: | NEMA 3R |
| Height: | 6 in |
| Width: | 6 in |
| Color: | Plain |
| Material: | Steel |
| Length: | 48 in |
| IP/NEMA Rating: | NEMA 3R |