B-LINE 4424-GRTGV-NK 24.00 GALV N3R

Item #: 331584

Cat #: 4424-GRTGV-NK

UPC: 782051008241

to view pricing and more.
Documents & Guides
CIR 4424 GRTGV NK 24.00 GALV

Overview

CIR 4424 GRTGV NK 24.00 GALV
Also known as: 782051008241, 4424-GRTGV-NK

Specifications

Width: 4 in
Height: 4 in
Length: 24 in
Material: Steel
Color: Plain
IP/NEMA Rating: NEMA 3R
Width: 4 in
Length: 24 in
Color: Plain
Height: 4 in
Material: Steel
IP/NEMA Rating: NEMA 3R