B-LINE 101024-GRTGV-NK 24.00 GALV N

Item #: 331614

Cat #: 101024-GRTGV-NK

UPC: 782051009835

to view pricing and more.
Documents & Guides
CIR 101024 GRTGV NK 24.00 GAL

Overview

CIR 101024 GRTGV NK 24.00 GAL
Also known as: 782051009835, 101024-GRTGV-NK

Specifications

Length: 24 in
Width: 10 in
Material: Steel
Height: 10 in
Color: Plain
IP/NEMA Rating: NEMA 3R
Length: 24 in
Material: Steel
Color: Plain
Width: 10 in
Height: 10 in
IP/NEMA Rating: NEMA 3R