Terminal Block, 55A, 600V AC/DC, White, 10mm

Item #: 33164
Cat #: 1492-CA1L
UPC: 662073732426
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, 55 Amp, 600 Volt AC/DC, White, 10 mm, Large Head Screw

Overview

Terminal Block, 55 Amp, 600 Volt AC/DC, White, 10 mm, Large Head Screw
Our NEMA Terminal Blocks offer easy wiring with standard size screwdrivers, easy visual verification of proper wire position and easy marking. Most of our NEMA blocks are available pre-assembled on a breakaway-mounting channel, complete with one end anchor, retaining clip and one end barrier. We offer four types of NEMA Terminal Blocks: open construction, voltage-indicating, fuse, and isolation switch.
Also known as: 662073732426, 1492-CA1L

Specifications

Amps: 55
Color: White
Volts AC: 600
Amps: 55
Volts AC: 600
Color: White

Customer Reviews

No reviews for this product
(0)