Wiring Trough, Type 3R, Screw Cover, 12" x 12" x 36", Galvanized, No KOs

Item #: 331640

Cat #: 121236-GRTGV-NK

UPC: 782051009958

to view pricing and more.
Documents & Guides
Wiring Trough, Type 3R, Rainproof, Screw Cover, 16 Gauge Steel, Galvanized, Unpainted, Size: 12 Inch Width, 12 Inch Depth, 3 Foot Length, NO KNOCKOUTS

Overview

Wiring Trough, Type 3R, Rainproof, Screw Cover, 16 Gauge Steel, Galvanized, Unpainted, Size: 12 Inch Width, 12 Inch Depth, 3 Foot Length, NO KNOCKOUTS
Also known as: 782051009958, 121236-GRTGV-NK

Specifications

Height: 12 in
Width: 12 in
Length: 36 in
Material: Steel
Color: Plain
IP/NEMA Rating: NEMA 3R
Height: 12 in
Length: 36 in
Color: Plain
Width: 12 in
Material: Steel
IP/NEMA Rating: NEMA 3R