SWITCH,PUSHBUTTON

Item #: 33171

Cat #: 800TC-D1D1

UPC: 611320005912

to view pricing and more.
Documents & Guides
AB 800TC-D1D1 SWITCH,PUSHBUTTON

Overview

AB 800TC-D1D1 SWITCH,PUSHBUTTON
Also known as: 611320005912, 800TC-D1D1

Specifications

Length: 1 1/2 in
Type: General Purpose
Family / Style: 800T
Volts AC: 600
Volts DC: 300
Mounting: Cartridge
Amps: 0.500
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Standards: Build America Buy America Compliant
Length: 1 1/2 in
Family / Style: 800T
Volts DC: 300
Amps: 0.500
Interrupt Rating AC: 200 kA
Type: General Purpose
Volts AC: 600
Mounting: Cartridge
Interrupt Rating DC: 20 kA
Standards: Build America Buy America Compliant