Meter Base, 2 Gang, 200A, 1PH, 120/240, OH/UG, Aluminum, NEMA 3R

Item #: 331768

Cat #: UA2736-ZGF

UPC: 783643494176

to view pricing and more.
Documents & Guides
Meter Base, 2 Gang, 200 Amp, 1-Phase, 4 Jaw, 120/240 Volt AC, OH/UG, Aluminum, NEMA 3R, HD Closure Plate, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Meter Base, 2 Gang, 200 Amp, 1-Phase, 4 Jaw, 120/240 Volt AC, OH/UG, Aluminum, NEMA 3R, HD Closure Plate, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 783643494176, UA2736-ZGF

Specifications

Amps: 200
Gangs: 3
Sockets: 3
Mounting: Surface
Phase: 1
Volts AC: 120/240
Jaws: 4
IP/NEMA Rating: NEMA 3R
Amps: 200
Sockets: 3
Phase: 1
Jaws: 4
Gangs: 3
Mounting: Surface
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R