Meter Socket,TALON, 200A, 4-Jaw Ringless 2-Position, No Bypass, OH/UG

Item #: 331770
Cat #: UA2716-ZGF
UPC: 783643494183
Sign In or Register to view pricing and more.
Documents & Guides
Meter Socket,TALON, 200 Amp, 4-Jaw Ringless 2-Position, No Bypass, OH/UG

Overview

Meter Socket,TALON, 200 Amp, 4-Jaw Ringless 2-Position, No Bypass, OH/UG
Market leader in innovation and value for the meter socket industry, From our award-winning lever bypass products to proprietary K base products to innovative temporary power design, Talon is the long-term solution partner for your metering needs.
Also known as: 783643494183, UA2716-ZGF

Specifications

Amps: 200
Gangs: 2
Mounting: Surface
Phase: 1
Type: Meter Base
Sockets: 2
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R
Amps: 200
Mounting: Surface
Type: Meter Base
Volts AC: 120/240
Gangs: 2
Phase: 1
Sockets: 2
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)