Compact Fluorescent Lamp, 4-Pin, Dulux D, 13W, 4100K

Item #: 33178
Cat #: CF13DD/E/841/ECO
UPC: 046135206672
Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 13 Watt, Bulb: DD (Quad Tube), Base: 4-Pin (G24Q-1), Lumens: 900, CRI: 82, Color Temperature: 4100K, Standard Case Qty: 50 *Sylvania Part # 20667* *** Not for Sale in Vermont due to State Regulations ***

Overview

Compact Fluorescent Lamp, 13 Watt, Bulb: DD (Quad Tube), Base: 4-Pin (G24Q-1), Lumens: 900, CRI: 82, Color Temperature: 4100K, Standard Case Qty: 50 *Sylvania Part # 20667* *** Not for Sale in Vermont due to State Regulations ***
Sylvania SYLCF13DD/E/841 DULUX® D/E ECOLOGIC® compact fluorescent lamps are long-life, energy saving alternatives for incandescent lamps. The lamps are dimmable and when paired with electronic dimming ballasts, the system will maximize energy savings. These lamps have a small lamp size with the photometric benefits of a double-tube lamp that provides for efficient fixture design.
Also known as: 046135206672, CF13DD/E/841/ECO

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 13
Color Rendering Index (CRI): 82
Shape: 2D (Double D)
Lumens: 900
Light Technology: Fluorescent
Base: 4-Pin (G24q-1)
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 82
Lumens: 900
Base: 4-Pin (G24q-1)
Wattage: 13
Shape: 2D (Double D)
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)