Meter Base, 7 Jaw, 3PH, 200A, Ringless, Lever Bypass, Aluminum Enclosure, OH/UG

Item #: 331781
Cat #: 41407-025F
UPC: 783643495425
Sign In or Register to view pricing and more.
Documents & Guides
Meter Base, 7 Jaw, 3-Phase, 200 Amp, Ringless, Lever Bypass, Aluminum Enclosure, OH/UG

Overview

Meter Base, 7 Jaw, 3-Phase, 200 Amp, Ringless, Lever Bypass, Aluminum Enclosure, OH/UG
Talon has been the standard for quality and innovation for meter mounting equipment for over half a century. The basic design of our sockets has not changed since inception, making Talon a solid, time-proven design. The residential socket line continues to grow daily as we continuously add or update our products for an ever-changing market.
Also known as: 783643495425, 41407-025F

Specifications

Amps: 200
Phase: 3
Mounting: Surface
Jaws: 7
Volts AC: 120/240
Material: Aluminum
IP/NEMA Rating: NEMA 3R
Amps: 200
Mounting: Surface
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R
Phase: 3
Jaws: 7
Material: Aluminum

Customer Reviews

No reviews for this product
(0)