Meter Socket, Talon, 5 Jaw, 200A, 240VAC, Ringless, Lever Bypass, OH/UG, 1 Position

Item #: 331786

Cat #: 40405-025F

UPC: 783643495449

to view pricing and more.
Documents & Guides
Meter Socket, Talon, 5 Jaw, 200 Amp, 240 Volt AC, Ringless, Lever Bypass, OH/UG, 1 Position, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Meter Socket, Talon, 5 Jaw, 200 Amp, 240 Volt AC, Ringless, Lever Bypass, OH/UG, 1 Position, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Market leader in innovation and value for the meter socket industry. From our award-winning lever bypass products to proprietary K base products to innovative temporary power design, Talon is the long-term solution partner for your metering needs.

Also known as: 783643495449, 40405-025F

Specifications

Amps: 200
Mounting: Surface
Phase: 1
Volts AC: 120/240
Jaws: 5
Type: OH/UG
IP/NEMA Rating: NEMA 3R
Amps: 200
Phase: 1
Jaws: 5
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Volts AC: 120/240
Type: OH/UG