TALON 200A 4J RGLS 4POS NO BPS MS OH/UG

Item #: 331787

Cat #: UA4739-ZGF

UPC: 783643495470

to view pricing and more.
Documents & Guides
200A 4J RGLS 4POS NO BPS MS OH/UG AL ENC, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

200A 4J RGLS 4POS NO BPS MS OH/UG AL ENC, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 783643495470, UA4739-ZGF

Specifications

Amps: 200
Mounting: Surface
Phase: 1
Jaws: 4
Volts AC: 600
Sockets: 1
IP/NEMA Rating: NEMA 3R
Amps: 200
Phase: 1
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Jaws: 4
Sockets: 1