Surge Protector, Wall Mount, 50kA/Mode, 100 kA/Phase, 120/208VAC

Item #: 331800

Cat #: TLE120Y050WM

UPC: 783175610723

to view pricing and more.
Documents & Guides
Surge Protector, Tranquell, TVSS, PanelWall Mount, 50kA per Mode, 100 kA per Phase, 120/208 Volt AC,

Overview

Surge Protector, Tranquell, TVSS, PanelWall Mount, 50kA per Mode, 100 kA per Phase, 120/208 Volt AC,
Also known as: 783175610723, TLE120Y050WM

Specifications

Volts AC: 120, 208
IP/NEMA Rating: NEMA 1
Phase: 1
Mounting: Wall
Interrupt Rating AC: 50 kA
Volts AC: 120, 208
Phase: 1
Interrupt Rating AC: 50 kA
IP/NEMA Rating: NEMA 1
Mounting: Wall