Cable Clamp, Adjustable Ladder-Style, Gray Nylon, 3.37 Inch

Item #: 331810

Cat #: ULNY-023-8-C

UPC: 728494068497

Sign In or Register to view pricing and more.
Documents & Guides
Adjustable Ladder-Style Cable Clamp, Gray Nylon 6.6 for Temperatures up to 65 Degrees Celsius (149 F), Length of 85.5mm (3.37 Inches), Width of 14.0mm (0.551 Inches), Self-Adhesive Mounting, Optional Screw Hole Diameter of 3.43mm (0.135 Inches) for #4 or #5 Flat Head Screw. 100 per Pack

Overview

Adjustable Ladder-Style Cable Clamp, Gray Nylon 6.6 for Temperatures up to 65 Degrees Celsius (149 F), Length of 85.5mm (3.37 Inches), Width of 14.0mm (0.551 Inches), Self-Adhesive Mounting, Optional Screw Hole Diameter of 3.43mm (0.135 Inches) for #4 or #5 Flat Head Screw. 100 per Pack
Also known as: 728494068497, ULNY-023-8-C

Specifications

Color: Gray
Color: Gray