CABLE TIE 40LB 11 UV BLK 1-PC BULK

Item #: 331828

Cat #: L-11-40-0-D

UPC: 728494933023

to view pricing and more.
Documents & Guides
CAT L-11-40-0-D CABLE TIE 40L

Overview

CAT L-11-40-0-D CABLE TIE 40L

When strength, aesthetics, reliability and performance are required, knowledgeable professionals turn to the original and the best source for cable ties and accessories. Ty-Rap and Catamount fastening systems include a full range or cable ties, identification ties, clamps, mounting bases, harnessing aids and installing tools.

Also known as: 728494933023, L-11-40-0-D

Specifications

Color: Black
Length: 11 in
Weight Capacity: 40 lbs
Material: Nylon
Color: Black
Weight Capacity: 40 lbs
Length: 11 in
Material: Nylon