CABLE TIE 40LB 14 UV BLK 1-PC BULK

Item #: 331833

Cat #: L-14-40-0-D

UPC: 728494933146

Sign In or Register to view pricing and more.
Documents & Guides
CAT L-14-40-0-D CABLE TIE 40L

Overview

CAT L-14-40-0-D CABLE TIE 40L
Also known as: 728494933146, L-14-40-0-D

Specifications

Color: Black
Weight Capacity: 40 lbs
Material: Nylon
Length: 14 in
Color: Black
Material: Nylon
Weight Capacity: 40 lbs
Length: 14 in