N3R HC ENCLOSURE 16X16X6

Item #: 331836

Cat #: 16166-RHC

UPC: 782051406955

to view pricing and more.
Documents & Guides
N3R HC ENCLOSURE 16X16X6

Overview

N3R HC ENCLOSURE 16X16X6
Also known as: 782051406955, 16166-RHC

Specifications

Height: 16 in
Mounting: Surface
Depth: 6 in
Color: Gray
Width: 16 in
Material: Steel
IP/NEMA Rating: NEMA 3R
Height: 16 in
Depth: 6 in
Width: 16 in
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Color: Gray
Material: Steel