This product has been discontinued.
1
more

M18 Cordless 1/2" Compact Impact Wrench w Pin Detent
Item #: 331865
Cat #: 2652-20
UPC: 045242159178
Sign In or Register to view pricing and more.
Documents & Guides
M18 Cordless 1/2" Compact Impact Wrench w Pin DetentMilwaukee 2652-20 M18 Cordless Lithium Ion 1/2" Compact Impact Wrench w/ Pin Detent Kit (Tool Only). Voltage: 18V. Anvil Size: 1/2". Anvil Type: Detent. Torque: 2200 in-lbs. RPM: 0-2200. IPM: 0-3200. Battery Type: RED LITHIUM. Tool Length: 5-3/4". Tool Weight: 2.6 lbs. Tool ONLY
Overview
M18 Cordless 1/2" Compact Impact Wrench w Pin DetentMilwaukee 2652-20 M18 Cordless Lithium Ion 1/2" Compact Impact Wrench w/ Pin Detent Kit (Tool Only). Voltage: 18V. Anvil Size: 1/2". Anvil Type: Detent. Torque: 2200 in-lbs. RPM: 0-2200. IPM: 0-3200. Battery Type: RED LITHIUM. Tool Length: 5-3/4". Tool Weight: 2.6 lbs. Tool ONLY
Also known as: 045242159178, 2652-20, Carpenter
Specifications
| Type: | Lithium Ion |
| Type: | Lithium Ion |