5/64" Thunderbolt® Back Oxide Drill Bit

Item #: 331889

Cat #: 48-89-2711

UPC: 045242166749

to view pricing and more.
Documents & Guides
Black Oxide Drill Bit, Thunderbolt®, Size: 5/64", Length: 2", Flute Length: 1", Shank: Round, 135° Split Point Tip, Application: Wood/Metal/Plastic, Package Qty: 2.

Overview

Black Oxide Drill Bit, Thunderbolt®, Size: 5/64", Length: 2", Flute Length: 1", Shank: Round, 135° Split Point Tip, Application: Wood/Metal/Plastic, Package Qty: 2.

Milwaukee® Thunderbolt® black oxide jobber length drill bits are designed for extreme durability and long life. The Thunderbolt® web features a thicker core than a standard drill bit, which provides ultimate strength and protects against side-load breakage. A specially designed parabolic flute form clears chips and debris fast to keep the bit cool. A precision start, 135 split point tip starts on contact to keep the bit from walking for fast accurate holes. Excellent for drilling on curved surfaces, requires less effort to drill and is highly recommended for use with portable drills.

Also known as: 045242166749, 48-89-2711

Features & Benefits

  • Extreme durability: thicker web provides greater strength and longer life
  • Fast, accurate drilling: 135° split point tip starts on contact to prevent walking, while the parabolic flute clears chips fast
  • Reduced slipping: 3-flat Secure-Grip™ shank holds the bit firmly in the drill chuck
  • Versatile: reduced shank diameter for use in 3/8 in. chucks
  • Corrosion resistant: black oxide coating provides lubricity and resists corrosion of the bit

Specifications

Length: 2 in
Type: Drill Bit
Material: Steel
Length: 2 in
Material: Steel
Type: Drill Bit