6
more

23/64" Thunderbolt® Back Oxide Drill Bit
Item #: 331950
Cat #: 48-89-2729
UPC: 045242167005
to view pricing and more.
Documents & Guides
Black Oxide Drill Bit, Thunderbolt®, Size: 23/64", Length: 4-7/8", Flute Length: 3-1/2", Shank: 3-Flat, 135° Split Point Tip, Application: Wood/Metal/Plastic, Package Qty: 1.
Overview
Black Oxide Drill Bit, Thunderbolt®, Size: 23/64", Length: 4-7/8", Flute Length: 3-1/2", Shank: 3-Flat, 135° Split Point Tip, Application: Wood/Metal/Plastic, Package Qty: 1.
Milwaukee® Thunderbolt® black oxide jobber length drill bits are designed for extreme durability and long life. The thunderbolt web features a thicker core than a standard drill bit to provide ultimate strength and protect against side-load breakage. A specially designed parabolic flute form clears chips fast, while the 3-flat Secure-Grip™ shank holds the bit firmly in the drill chuck. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. Effective for drilling on curved surfaces, Milwaukee thunderbolt black oxide bits require less effort to drill through metal, wood and PVC, and are highly recommended for use with portable drills.
Also known as: 045242167005, 48-89-2729
Features & Benefits
- Extreme durability: thicker web provides greater strength and longer life
- Fast, accurate drilling: 135° split point tip starts on contact to prevent walking, while the parabolic flute clears chips fast
- Reduced slipping: 3-flat Secure-Grip™ shank holds the bit firmly in the drill chuck
- Versatile: reduced shank diameter for use in 3/8 in. chucks
- Corrosion resistant: black oxide coating provides lubricity and resists corrosion of the bit
Specifications
| Type: | Drill Bit |
| Material: | Steel |
| Length: | 4 7/8 in |
| Type: | Drill Bit |
| Length: | 4 7/8 in |
| Material: | Steel |