BREAKER NEB 3P 50A 480V 35KA LOAD LUGS

Item #: 331972

Cat #: NEB3B050B

UPC: 783643558571

Sign In or Register to view pricing and more.
Documents & Guides
BREAKER NEB 3P 50A 480V 35KA LOAD LUGS

Overview

BREAKER NEB 3P 50A 480V 35KA LOAD LUGS
Also known as: 783643558571, NEB3B050B

Specifications

Poles: 3
Amps: 50
Interrupt Rating AC: 35 kA
Poles: 3
Interrupt Rating AC: 35 kA
Amps: 50