Drill Bit, Black Oxide, 15/32"

Item #: 331977

Cat #: 48-89-2736

UPC: 045242167098

to view pricing and more.
Documents & Guides
Drill Bit, Black Oxide, Size: 15/32", Length: 5-3/4", Flute Length: 4-5/16", Shank: 3/8" Reduced 3-Flat, 135° Split Point Tip, Application: Metal/Wood/Plastic

Overview

Drill Bit, Black Oxide, Size: 15/32", Length: 5-3/4", Flute Length: 4-5/16", Shank: 3/8" Reduced 3-Flat, 135° Split Point Tip, Application: Metal/Wood/Plastic

Milwaukee® Thunderbolt® black oxide jobber length drill bits are designed for extreme durability and long life. The thunderbolt web features a thicker core than a standard drill bit to provide ultimate strength and protect against side-load breakage. A specially designed parabolic flute form clears chips fast, while the 3-flat Secure-Grip™ shank holds the bit firmly in the drill chuck. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. Effective for drilling on curved surfaces, Milwaukee thunderbolt black oxide bits require less effort to drill through metal, wood and PVC, and are highly recommended for use with portable drills.

Also known as: 045242167098, 48-89-2736

Features & Benefits

  • Extreme durability: thicker web provides greater strength and longer life
  • Fast, accurate drilling: 135° split point tip starts on contact to prevent walking, while the parabolic flute clears chips fast
  • Reduced slipping: 3-flat Secure-Grip™ shank holds the bit firmly in the drill chuck
  • Versatile: reduced shank diameter for use in 3/8 in. chucks
  • Corrosion resistant: black oxide coating provides lubricity and resists corrosion of the bit

Specifications

Type: Drill Bit, Split Point
Length: 5 3/4 in
Diameter: 15/32 in
Material: Steel
Type: Drill Bit, Split Point
Diameter: 15/32 in
Length: 5 3/4 in
Material: Steel