Power Distribution Block, 420A, 1P, 1 In/1 Out, #4 - 600MCM

Item #: 332
Cat #: 1492-BF
UPC: 662072314074
Sign In or Register to view pricing and more.
Documents & Guides
Power Distribution Block, 420 Amp, 1-Pole, 1 In/1 Out, #4 AWG - 600 MCM

Overview

Power Distribution Block, 420 Amp, 1-Pole, 1 In/1 Out, #4 AWG - 600 MCM
Also known as: 662072314074, 1492-BF

Specifications

Amps: 420
Family / Style: 1492
Phase: 1
Allowable Gauge Range: 4 - 600
Amps: 420
Phase: 1
Family / Style: 1492
Allowable Gauge Range: 4 - 600

Customer Reviews

No reviews for this product
(0)