1
more
Weatherproof Box, 1 Gang, (3) 1/2" Outlets, 2" Deep, Non-Metallic
Item #:
33201
Cat #:
E381D-CAR
UPC:
034481132783
Sign In or Register to view pricing and more.
Documents & Guides
Weatherproof Box, 1-Gang, Non-Metallic, Type "T", (3) 1/2" Threaded Outlets (1 in each end, 1 in back). Cubic Inches: 18". Gray. Includes: Mounting Feet. For Use with Non-Metallic Wiring Systems Only.
Overview
Weatherproof Box, 1-Gang, Non-Metallic, Type "T", (3) 1/2" Threaded Outlets (1 in each end, 1 in back). Cubic Inches: 18". Gray. Includes: Mounting Feet. For Use with Non-Metallic Wiring Systems Only.
Single Gang Weatherproof T-Box, Length 4.56 Inches, Width 2.80 Inches, Depth 2 Inches, Cable Entry Size 1/2 Inch, Material PVC, Color Gray, Pack of 10
Also known as: 034481132783, E381D-CAR, OPEN FACE KLIM-KLOP
Specifications
Mounting: | Vertical |
Color: | Gray |
Gangs: | 1 |
Material: | Non-Metallic |
Cubic Inches: | 18 in³ |
Threaded Outlet Diameter: | 1/2 in |
Number of Threaded Outlets: | 3 |
Mounting: | Vertical |
Gangs: | 1 |
Cubic Inches: | 18 in³ |
Number of Threaded Outlets: | 3 |
Color: | Gray |
Material: | Non-Metallic |
Threaded Outlet Diameter: | 1/2 in |
Customer Reviews
No reviews for this product
(0)