Sign In or Register to view pricing and more.
Documents & Guides
SIEMENS LOW VOLTAGE METER MAIN. MAIN LUG 4 (1 INCH) SPACES INTERIOR ALLOWING MAX 6 CIRCUITS. 4-JAW METER / 1-PHASE SYSTEM RATED 200A. SPECIAL FEATURES OH/UG FEED, RINGLESS TYPE COVER, GEORGIA POWER APPROVED, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Overview
SIEMENS LOW VOLTAGE METER MAIN. MAIN LUG 4 (1 INCH) SPACES INTERIOR ALLOWING MAX 6 CIRCUITS. 4-JAW METER / 1-PHASE SYSTEM RATED 200A. SPECIAL FEATURES OH/UG FEED, RINGLESS TYPE COVER, GEORGIA POWER APPROVED, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 783643958999, MM0406L1200RGA
Specifications
| Amps: | 200 |
| Mounting: | Surface |
| Phase: | 1 |
| Amps: | 200 |
| Phase: | 1 |
| Mounting: | Surface |