6" PVC 90° Elbow, 36" Radius, Schedule 80, Gray

Item #: 332138

Cat #: 6009036ELB80

UPC:

to view pricing and more.
Documents & Guides
6 Inch PVC 90 Degree Sweep Elbow, 36 Inch Radius, Schedule 80, Gray

Overview

6 Inch PVC 90 Degree Sweep Elbow, 36 Inch Radius, Schedule 80, Gray
Also known as: 6009036ELB80

Specifications

Color: Gray
Material: PVC
Diameter: 6 in
Type: Schedule 80
Angle: 90°
Sweep Radius: 36 in
Color: Gray
Diameter: 6 in
Angle: 90°
Material: PVC
Type: Schedule 80
Sweep Radius: 36 in