
Welded Outlet Box, Steel, 30.3 cu-in Capacity, 12 Knockouts, 4 IN H
Item #: 332163
Cat #: TP432
UPC: 786189104325
to view pricing and more.
Documents & Guides
Welded Outlet Box, Steel, 30.3 cu-in Capacity, 12 Knockouts, 4 IN H x 4 IN W x 2-1/8 IN D, Steel, Natutal
Overview
Welded Outlet Box, Steel, 30.3 cu-in Capacity, 12 Knockouts, 4 IN H x 4 IN W x 2-1/8 IN D, Steel, Natutal
Also known as: 786189104325, TP432
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in |
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Depth: | 2 1/8 in |
| Cubic Inches: | 30.300 in³ |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Material: | Steel |
| Cubic Inches: | 30.300 in³ |
| Mounting: | Screw On, Nail On |
| Depth: | 2 1/8 in |