2" PVC 45° Elbow, 24" Radius, Schedule 40, Gray, Bell End
Item #:
332164
Cat #:
2004524ELBBE
UPC:
088700015432
Sign In or Register to view pricing and more.
Documents & Guides
2 Inch PVC 45 Degree Sweep Elbow, 24 Inch Radius, Schedule 40, Gray, Bell End
Overview
2 Inch PVC 45 Degree Sweep Elbow, 24 Inch Radius, Schedule 40, Gray, Bell End
Also known as: 088700015432, 2004524ELBBE
Specifications
Type: | Schedule 40 |
Color: | Gray |
Material: | PVC |
Diameter: | 2 in |
Angle: | 45° |
Sweep Radius: | 24 in |
Type: | Schedule 40 |
Material: | PVC |
Angle: | 45° |
Color: | Gray |
Diameter: | 2 in |
Sweep Radius: | 24 in |
Customer Reviews
No reviews for this product
(0)