
Welded Outlet Box, Steel, 30.3 cu-in, 12 Knockouts
Item #: 332167
Cat #: TP436
UPC: 786189104363
to view pricing and more.
Documents & Guides
4 SQUARE OUTLET BOX 2 1/8 DEEP 1 KNOCK OUT WELDED
Overview
4 SQUARE OUTLET BOX 2 1/8 DEEP 1 KNOCK OUT WELDED
EATON has assembled one of the most complete outlet box product lines in the business with its Crouse-Hinds series. We've been leading in quality and selection for decades and throughout the steel box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity.
Also known as: 786189104363, TP436
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in, 1 in |
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Depth: | 2 1/8 in |
| Cubic Inches: | 30.300 in³ |
| Knockout Diameter: | 1/2 in, 3/4 in, 1 in |
| Material: | Steel |
| Cubic Inches: | 30.300 in³ |
| Mounting: | Screw On, Nail On |
| Depth: | 2 1/8 in |