This product may not be available in all locations.

Selector Switch, 2-Position, Keyed, 30mm, Key Removal from Left
Item #: 33218
Cat #: 800T-H3108A
UPC: 662073879404
to view pricing and more.
Documents & Guides
Selector Switch, 2 Position, Keyed, 30mm, Key Removal from Left, Key Code D111, 1 Normally Open, 1 Normally Closed, Contact Blocks, NEMA 4/13
Overview
Selector Switch, 2 Position, Keyed, 30mm, Key Removal from Left, Key Code D111, 1 Normally Open, 1 Normally Closed, Contact Blocks, NEMA 4/13
Also known as: 662073879404, 800T-H3108A
Specifications
| Type: | Midget |
| Length: | 1 1/2 in |
| Family / Style: | 800T |
| Volts AC: | 600 |
| Mounting: | Cartridge |
| Amps: | 2.500 |
| Interrupt Rating DC: | 100 kA |
| Interrupt Rating AC: | 100 kA |
| Standards: | Build America Buy America Compliant |
| Type: | Midget |
| Family / Style: | 800T |
| Mounting: | Cartridge |
| Interrupt Rating DC: | 100 kA |
| Standards: | Build America Buy America Compliant |
| Length: | 1 1/2 in |
| Volts AC: | 600 |
| Amps: | 2.500 |
| Interrupt Rating AC: | 100 kA |