Ideal 35-347 Hole Saw,ideal,ironman

Item #: 332264

Cat #: 35-347

UPC: 783250353477

to view pricing and more.
Documents & Guides
Ideal; Hole Saw; Ironman; Bi-metal; Hole Diameter: 1 In; Cutting Size: 1-3/8 Indepth; Teeth Per Inch: 4 - 6 Tpi; Material: High-speed Steel

Overview

Ideal; Hole Saw; Ironman; Bi-metal; Hole Diameter: 1 In; Cutting Size: 1-3/8 Indepth; Teeth Per Inch: 4 - 6 Tpi; Material: High-speed Steel
Also known as: 783250353477, 35-347

Specifications

Diameter: 1 in
Type: Bi-Metal
Diameter: 1 in
Type: Bi-Metal