Overview
IDE 35-357 HOLE SAW
Also known as: 783250353576, 35-357
Specifications
| Type: | Hole Saw, Bi-Metal |
| Diameter: | 1 5/8 in |
| Material: | High-Speed Steel |
| Type: | Hole Saw, Bi-Metal |
| Material: | High-Speed Steel |
| Diameter: | 1 5/8 in |
| Type: | Hole Saw, Bi-Metal |
| Diameter: | 1 5/8 in |
| Material: | High-Speed Steel |
| Type: | Hole Saw, Bi-Metal |
| Material: | High-Speed Steel |
| Diameter: | 1 5/8 in |