REXEL logo

Close To Ceiling One Light Pol

Item #: 3323
Cat #: 7504-02
UPC: 785652750403
Sign In or Register to view pricing and more.
Sea Gull Lighting; Light Fixture; Evansville; Close To Ceiling Mount; Wattage: 100 Wtt; Voltage Rating: 120 V; Lamp Included: No; Lamp Type: Medium A; Number Oflamps: 1; Material: Steel Body, Glass Shade; Finish: Polished Brass Body, Satinwhite Shade; Mounting: Key Slots; Width: 10-3/4 In; Height: 6 In; Connection: Mounted To Box; Wire Length: 6-1/2 In; Diffuser Size: 8-9/16 In Diameter

Product Overview

Sea Gull Lighting; Light Fixture; Evansville; Close To Ceiling Mount; Wattage: 100 Wtt; Voltage Rating: 120 V; Lamp Included: No; Lamp Type: Medium A; Number Oflamps: 1; Material: Steel Body, Glass Shade; Finish: Polished Brass Body, Satinwhite Shade; Mounting: Key Slots; Width: 10-3/4 In; Height: 6 In; Connection: Mounted To Box; Wire Length: 6-1/2 In; Diffuser Size: 8-9/16 In Diameter
Also known as: 785652750403, 7504-02

Documents

Specifications

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)