REXEL logo

Cable Tie, 14.4", Metal Impregnated Nylon, Dark Blue

Item #: 33230
Cat #: PLT4S-C186
UPC: 074983114597
Sign In or Register to view pricing and more.
Cable Tie, 14.4", Metal Impregnated Nylon, Standard Cross Section, Dark Blue, Pack of 100

Product Overview

Cable Tie, 14.4", Metal Impregnated Nylon, Standard Cross Section, Dark Blue, Pack of 100
Also known as: 074983114597, PLT4S-C186
Frequently Bought Together (40)
Panduit
Panduit PLT2S-C86 Metal Detectable Cable
Thomas & Betts
TY527M-NDT Detectable Cable Tie, Heavy, 13" Long, Nylon, Blue, 120lb Rating
Ideal
30-073 Wire Connector, 20 to 16 AWG, 600V, Orange
3M
33+SUPER-3/4X66FT Professional Electrical Tape, Black, 3/4" x 66', 7 mil
Ideal
30-074 Wire Connector, 18 to 12 AWG, 600V, Yellow
Woodhead
5532C Cord Grip, Strain Relief, 1/2", Cord Range: .437 to .625", Nylon
LEI
LCT-8 8' Clear Acrylic Tube, Replacement Part For Seal Lite Series
Woodhead
1R3006A20A120 Receptacle, Mini Change, 3 Pin, A-Size, Male, Straight, 16-3 PVC
Panduit
Panduit PLT4S-C86 Metal Detectable Cable
Woodhead
5542C Cord Grip, Strain Relief, 3/4", Cord Range: .562 to .812", Nylon
Linemaster
534-SS 15A, 125/250V, Replacement Aux Contact
Woodhead
5536C Cord Grip, Strain Relief, 3/4", Cord Range: .375 to .625", Nylon
Shat-R-Shield
82548S FP54/841/HO/ECO
3M
35-RED-3/4X66FT Color Coding Electrical Tape, Vinyl, Red, 3/4" x 66'
Leviton
5266-C 15 Amp Plug, 125V, 5-15P, Nylon, Black/White, Industrial Grade
Appleton
T27SA Conduit Body, Type: T, 3/4", Form 7, Aluminum
3M
33+-3/4X76FT-1 Professional Use Vinyl Electrical Tape, 3/4" x 76', Black
Ideal
30-072 Wire Connector, 22 to 14 AWG, 300V, Blue
Allen-Bradley
440E-L13042 Switch, Cable Pull, Emergency Stop, Safety, 75m, Cable Length
Appleton
RB75-50 Reducing Bushing, Threaded, 3/4" x 1/2", Steel
Panduit
Panduit PLT2S-C186 Metal Detectable Cabl
Appleton
HUB75A 3/4 ALUMINUM WATERTIGHT HUBS
3M
35-GREEN-3/4X66FT 35 GREEN 3/4" X 66' VHL VINYL TAPE
3M
130C-1-1/2X30FT Linerless Rubber Splicing Tape, 1-1/2" x 30'
Woodhead
14W33 Watertight Super-Safeway Plug, 20A, 125V, NEMA 5-20, Yellow
Panduit
PLT3S-C186 Cable Tie, Standard, 11.5" Long, Metal Detectable Polypropylene, Dark Blue
Eaton/Bussmann Series
LPS-RK-200SP Fuse, 200 Amp, Class RK1, Dual Element, Time-Delay, 600V, LOW-PEAK
Eaton/Bussmann Series
LP-CC-25 Fuse, 25 Amp, Class CC, LOW-PEAK, Time-Delay, 13/32" x 1-1/2", 600V
Eaton/Bussmann Series
LPS-RK-150SP LOW-PEAK DUAL ELEMENT
Eaton/Bussmann Series
LPJ-30SP Fuse, 30 Amp, Class J, Dual-Element, Time-Delay, 600V, LOW-PEAK
Eaton/Bussmann Series
LPJ-150SP 150 Amp Class J Dual-Element, Time-Delay Fuse, No Indication, 600V
Eaton/Bussmann Series
LP-CC-15 Fuse, 15 Amp, Class CC, LOW-PEAK, Time-Delay, 13/32" x 1-1/2", 600V
Eaton/Bussmann Series
LPJ-20SP Fuse, 20 Amp, Class J, Dual-Element, Time-Delay, 600V, LOW-PEAK
Eaton/Bussmann Series
LP-CC-3 Fuse, 3 Amp, Class CC, LOW-PEAK, Time-Delay, 13/32" x 1-1/2", 600V
Eaton/Bussmann Series
LPS-RK-175SP Fuse, 175 Amp, Class RK1, Dual Element, Time-Delay, 600V, LOW-PEAK
Ideal
30-030 Noalox Anti-Oxidant Compound, Heavy Duty, 8 Ounce Squeeze Bottle
Eaton/Bussmann Series
LPS-RK-30SP LOW-PEAK DUAL ELEMENT
Eaton/Bussmann Series
LPS-RK-15SP Fuse, 15 Amp, Class RK1, Dual Element, Time-Delay, 600V, LOW-PEAK
3M
33+SUPER-3/4X20FT Professional Electrical Tape, Black, 3/4" x 20 ft, 7 mil
Panduit
Panduit PLT2S-C186 Metal Detectable Cabl

Specifications

Type: Locking, Cable Tie
Color: Dark Blue
Material: Nylon
Length: 14.400 in
Type: Locking, Cable Tie
Material: Nylon
Color: Dark Blue
Length: 14.400 in

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)