This product may not be available in all locations.

Cable, Pre-wired, 22AWG, 9 Twisted Pair, Shielded, 1.0m, (3.28')
Item #: 33231
Cat #: 1492-ACABLE010WB
UPC: 662072833100
to view pricing and more.
Documents & Guides
Cable, Pre-wired, for 1756-OF8 (Current), or 1756-OF8H (Current/Hart), Analog Output Module, 22AWG, 9 Twisted Pair Conductor, Shielded, with 1756-TBNH Connector, and AIFM 25-Pin, D-Shell Connector, 1.0 meter, (3.28 Foot) *** Rockwell Automation Preferred Product ***
Overview
Cable, Pre-wired, for 1756-OF8 (Current), or 1756-OF8H (Current/Hart), Analog Output Module, 22AWG, 9 Twisted Pair Conductor, Shielded, with 1756-TBNH Connector, and AIFM 25-Pin, D-Shell Connector, 1.0 meter, (3.28 Foot) *** Rockwell Automation Preferred Product ***
Connecting to Allen-Bradley® PLC I/O is fast, convenient, and reliable with the Allen-Bradley Bul. 1492 wiring system. Unlike conventional terminal blocks, the Bul. 1492 wiring system connects to both digital and analog PLC I/O modules through pre-wired and pre-tested cables. The interface modules are mounted onto a standard DIN #3 Rail. Pre-printed adhesive label cards containing field wiring information are included for each interface module and I/O module combination.
Also known as: 662072833100, 1492-ACABLE010WB
Specifications
| Amps: | 700 |
| Family / Style: | 1492 |
| Length: | 8 5/8 in, 1 m |
| Type: | Analog Cable, General Purpose |
| Volts AC: | 600 |
| Gauge: | 22 AWG |
| Mounting: | Bolt In |
| Conductors: | 9 Pair |
| Interrupt Rating DC: | 200 kA |
| Special Program: | Rockwell Automation Preferred Product |
| Amps: | 700 |
| Length: | 8 5/8 in, 1 m |
| Volts AC: | 600 |
| Mounting: | Bolt In |
| Interrupt Rating DC: | 200 kA |
| Family / Style: | 1492 |
| Type: | Analog Cable, General Purpose |
| Gauge: | 22 AWG |
| Conductors: | 9 Pair |
| Special Program: | Rockwell Automation Preferred Product |