Voltage & Conduit Marker, "Danger", Large, 5/Card

Item #: 332330

Cat #: 44-289

UPC: 783250442898

to view pricing and more.
Documents & Guides
IDEAL, Marker Card, Voltage And Conduit, Large, Size: 2-1/4 IN Width, Length: 9 IN, Material: Vinyl-Impregnated Cloth, Legend: DANGER, Number Of Markers: 5, Markers Per Page: 1, Temperature Range: -40 to 180 DEG F, Text Size: 1-3/4 IN, Adhesion: 45 OZ/IN Width Ultimate

Overview

IDEAL, Marker Card, Voltage And Conduit, Large, Size: 2-1/4 IN Width, Length: 9 IN, Material: Vinyl-Impregnated Cloth, Legend: DANGER, Number Of Markers: 5, Markers Per Page: 1, Temperature Range: -40 to 180 DEG F, Text Size: 1-3/4 IN, Adhesion: 45 OZ/IN Width Ultimate
Also known as: 783250442898, 44-289

Specifications

Width: 2 1/4 in
Type: Label, Danger
Color: Orange
Length: 9 in
Standards: California Proposition 65
Width: 2 1/4 in
Color: Orange
Standards: California Proposition 65
Type: Label, Danger
Length: 9 in