Recip. Blade, Demolition 9x7/8 x .062, 10 TPI 2/Pk

Item #: 332485

Cat #: 36-096

UPC: 783250509782

to view pricing and more.
Documents & Guides
IDEAL, Blade, Reciprocating, Demolition, Width: 7/8 IN, Length: 9 IN, Material: High-speed steel teeth, Bi-metal, Thickness: 0.620 IN, Teeth Per Inch: 8/10 TPI, Blade Back: Taper

Overview

IDEAL, Blade, Reciprocating, Demolition, Width: 7/8 IN, Length: 9 IN, Material: High-speed steel teeth, Bi-metal, Thickness: 0.620 IN, Teeth Per Inch: 8/10 TPI, Blade Back: Taper

Bi-metal blades last up to ten times longer than carbon steel bladesFlexible spring-back provides long blade lifeSuper-hard, high speed steel teeth for a sharp, long-lasting cutting edgeShatterproof for tough applicationsFits all reciprocating saws using 1/2 in. universal shank

Also known as: 783250509782, 36-096

Specifications

Width: 7/8 in
Type: 10 TPI, Reciprocating Saw Blade
Length: 6 in
Standards: California Proposition 65
Width: 7/8 in
Length: 6 in
Type: 10 TPI, Reciprocating Saw Blade
Standards: California Proposition 65