Sensor, Photoelectric, Background Suppression, 18mm, Threaded Body

Item #: 332490
Cat #: 42CST-B2MPA1-D4
UPC: 612598907908
Sign In or Register to view pricing and more.
Documents & Guides
Sensor, Photoelectric, 18 mm, Metal threaded, Cylindrical, Background Suppression, Visible Red, PNP Output, 60 - 100 mm Sensing Distance, Ferromagnetic Teach, Stainless Steel, Food Grade

Overview

Sensor, Photoelectric, 18 mm, Metal threaded, Cylindrical, Background Suppression, Visible Red, PNP Output, 60 - 100 mm Sensing Distance, Ferromagnetic Teach, Stainless Steel, Food Grade
Also known as: 612598907908, 42CST-B2MPA1-D4

Specifications

Amps: 1
Volts DC Range: 10, 30
Diameter: 18 mm
Material: Stainless Steel
Type: Sensor, Background Suppression
Amps: 1
Diameter: 18 mm
Type: Sensor, Background Suppression
Volts DC Range: 10, 30
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)