This product may not be available in all locations.

Push Button, Push-Pull, 40mm Red Mushroom Head, Plastic
Item #: 332501
Cat #: 800FP-MP44PX02S
UPC: 612598961221
to view pricing and more.
Documents & Guides
Push Button, Push-Pull, 40 mm Red Mushroom Head, Plastic Latch Mount, 2 Normally Closed, Contact Block, Self Monitoring, 22.5 mm
Overview
Push Button, Push-Pull, 40 mm Red Mushroom Head, Plastic Latch Mount, 2 Normally Closed, Contact Block, Self Monitoring, 22.5 mm
Also known as: 612598961221, 800FP-MP44PX02S
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 13, NEMA 4 |
| Color: | Red |
| Amps: | 10 |
| Size: | 22.5 mm |
| Family / Style: | 800F |
| Material: | Plastic |
| Type: | Mushroom, Push-Pull, Pushbutton |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 13, NEMA 4 |
| Amps: | 10 |
| Family / Style: | 800F |
| Type: | Mushroom, Push-Pull, Pushbutton |
| Color: | Red |
| Size: | 22.5 mm |
| Material: | Plastic |