TB TY253M-2 CABLE TIE 50LB 11IN RED

Item #: 332513

Cat #: TY253M-2

UPC: 786210898711

to view pricing and more.
Documents & Guides
THB TY253M-2 CABLE TIE 50LB 1

Overview

THB TY253M-2 CABLE TIE 50LB 1
Also known as: 786210898711, TY253M-2

Specifications

Color: Red
Width: 0.190 in
Weight Capacity: 50 lbs
Material: Nylon
Length: 11.600 in
Color: Red
Weight Capacity: 50 lbs
Length: 11.600 in
Width: 0.190 in
Material: Nylon