Weatherproof Box, FSE Type, 1 Gang, (1) 3/4" Outlets, 2.42" Deep, Non-Metallic

Item #: 33252
Cat #: E980EFN
UPC: 034481048930
Sign In or Register to view pricing and more.
Documents & Guides
FSE Weatherproof Box, 1-Gang, Non-Metallic, (1) 3/4" Outlets (1 in one end). Cubic Inches: 18". Gray. Includes: Mounting Feet.

Overview

FSE Weatherproof Box, 1-Gang, Non-Metallic, (1) 3/4" Outlets (1 in one end). Cubic Inches: 18". Gray. Includes: Mounting Feet.
Single Gang FS Box, Volume 18 Cubic Inches, Length 4.54 Inches, Width 2.80 Inches, Depth 2.30 Inches, Conduit Size 3/4 Inch, Material PVC, Color Gray
Also known as: 034481048930, E980EFN

Specifications

Mounting: Vertical
Color: Gray
Gangs: 1
Material: Non-Metallic
Cubic Inches: 18 in³
Number of Threaded Outlets: 1
Threaded Outlet Diameter: 3/4 in
Mounting: Vertical
Gangs: 1
Cubic Inches: 18 in³
Threaded Outlet Diameter: 3/4 in
Color: Gray
Material: Non-Metallic
Number of Threaded Outlets: 1

Customer Reviews

No reviews for this product
(0)